This item is Discontinued.
This item is Discontinued.
125 hp HP, 444TS Frame, 380V, 415V Voltage, 1785 RPM Nameplate RPM (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJ05
- Zoro #
- G0392461
- UPC #
- 786382094553
- Country of Origin
- Mexico
- Item
- Motor,3PH,125HP,1800,460V,TE HD TS
- HP
- 125 hp
- Nameplate RPM
- 1785 RPM
- Voltage
- 380V, 415V
- Motor Mounting Type
- Foot Mount
- Full Load Amps
- 144 A
- Frame
- 444TS
- Motor Enclosure Design
- TEFC
- Phase
- 3
- No. of Speeds
- 1
- Hz
- 50/60 Hz
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.954
Description
Motor,3PH,125HP,1800,460V,TE HD TS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.