Three-Phase Motor, 1 1/2 HP, 182T Frame, 460V Voltage, 1,750 Nameplate RPM 28 1/4 in Overall Length

  • Mfr # U32R9C
  • Zoro # G0399741
product price: 
$
925.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,750
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32R9C
Zoro #
G0399741
UPC #
786382043803
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 5/8 in
Overall Length
28 1/4 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Frame Size
182T
Shaft Diameter
1 7/8 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,750
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.2 A
Frame
182T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
80 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
58 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Insulation Class
F
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Product Type
General Purpose Motor
Bearing Type
Ball
Frame Material
Aluminum
Full Load Current @ 60 Hz
2.2 A
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate RPM @ 50 Hz
1,425 RPM
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Efficiency Rating
NEMA Standard Efficiency
Number of Speeds
2
Mounting Position
Horizontal

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,750, Frame 182T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.