This item is Discontinued.

U.S. Motors Three-Phase Motor, 150 HP, 447T Frame, 380/460V AC Voltage, 1,190 Nameplate RPM H150P3F

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 150 HP, 447T Frame, 380/460V AC Voltage, 1,190 Nameplate RPM (Discontinued)

Mfr # H150P3F
Zoro # G0392574
UPC # 786382094492
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H150P3F
Zoro #
G0392574
UPC #
786382094492
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
41 11/16 in
Shaft Dia.
3 3/8 in
Shaft Length
4 3/4 in
Shaft Diameter
3 3/8 in
Frame Size
447T
Wire Rope Length
41 11/16 in
Length
41 11/16 in

Details

Item
Motor
HP
150
Nameplate RPM
1,190
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
181.0 A
Frame
447T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Full Load Amps @ 50Hz
181.0 A
Weight
2,025 lb
Duty Cycle
Continuous
HP @ 50Hz
150
Bearing Protection
Double Shields
RPM @ 50Hz
1,190/980
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
181.0 A
Bearing Type
Ball
Mounting Position
Horizontal
Bearing Lubrication Type
Regreasable
Shaft Design
Keyed
Nameplate Horsepower @ 50 Hz
150 hp
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1.15
Number of Speeds
1
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
181.0 A
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,175/975 RPM

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,190, Frame 447T, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 181.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.