This item is Discontinued.

U.S. Motors Three-Phase Motor, 150 HP, 445T Frame, 460V Voltage, 1,800 Nameplate RPM C150P2C

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 150 HP, 445T Frame, 460V Voltage, 1,800 Nameplate RPM (Discontinued)

Mfr # C150P2C
Zoro # G0392732
UPC # 786382014346
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C150P2C
Zoro #
G0392732
UPC #
786382014346
Country of Origin
Mexico
Item
Motor
HP
150
Nameplate RPM
1,800
Voltage
460V
Full Load Amps
172.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
95.8 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
NEMA Design
B
Removable Base
Regreasable
Bearing Protection
Double Shields
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Frame Material
Steel
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Frequency
60 Hz
Insulation Class
F
Nameplate RPM @ 50 Hz
3,533/2,916 RPM
Full Load Current @ 60 Hz
172.0 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose

Dimensions

Frame Size
445T

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,800, Frame 445T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 172.0 A, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95.8 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.