This item is Discontinued.

This item is Discontinued.
Three-Phase Motor, 150 HP, 445TS Frame, 460V Voltage, 3,570 Nameplate RPM 45 7/16 in Overall Length (Discontinued)
Mfr #
H150P1FS
Zoro #
G0392872
UPC # 786382094508
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H150P1FS
- Zoro #
- G0392872
- UPC #
- 786382094508
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 36 15/16 in
- Overall Length
- 45 7/16 in
- Shaft Dia.
- 2 3/8 in
- Shaft Length
- 8 1/2 in
- Shaft Diameter
- 2 3/8 in
- Frame Size
- 445TS
- Wire Rope Length
- 45 7/16 in
- Length
- 45 7/16 in
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 3,570, Frame 445TS, Voltage 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 171.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.