This item is Discontinued.
This item is Discontinued.
150 hp HP, 445TS Frame, 460V Voltage, 3570 RPM Nameplate RPM (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJ60
- Zoro #
- G0392793
- UPC #
- 786382028169
- Country of Origin
- Mexico
Details
- Item
- Motor,3PH,150HP,3600,460V,TE VFD VT
- HP
- 150 hp
- Nameplate RPM
- 3570 RPM
- Voltage
- 460V
- Motor Mounting Type
- Foot Mount
- Full Load Amps
- 171 A
- Frame
- 445TS
- Motor Enclosure Design
- TEFC
- Phase
- 3
- No. of Speeds
- 1
- Hz
- 50/60 Hz
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.958
Description
Motor,3PH,150HP,3600,460V,TE VFD VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.