This item is Discontinued.
This item is Discontinued.
Motor, 3PH, 15HP, 208-230/460V, TE HD TC, 15 HP HP, 254TC Frame, 208-230/460 & 190/380 V Voltage (Discontinued)
Mfr #
H15P2DC
Zoro #
G0401735
UPC # 786382099428
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H15P2DC
- Zoro #
- G0401735
- UPC #
- 786382099428
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 23.1
Details
- Item
- Motor,3PH,15HP,208-230/460V,TE HD TC
- HP
- 15 HP
- Voltage
- 208-230/460 & 190/380 V
- Motor Mounting Type
- HORZ-FOOTED
- Full Load Amps
- 40-36/18.2 & 45/22.3
- Frame
- 254TC
- Motor Bearings
- 6309-2Z-J/C3,6310-J/C3
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- TEFC
- RPM Range
- 1775 & 1465 RPM
- Phase
- 3 ph
- Hz
- 60 & 50 Hz
- Ins. Class
- F
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.924
- Standards
- EE,NEMA PREMIUM
- NEMA Design
- B
- kW
- 11.19 kW
- Duty
- CONT
Description
Motor,3PH,15HP,208-230/460V,TE HD TC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.