3-Phase Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # H15T2B
  • Zoro # G0401710
product price: 
$
1,737.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
15
Nameplate RPM
1,780
Frame
254T
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H15T2B
Zoro #
G0401710
UPC #
786382100018
Country of Origin
Mexico

Dimensions

Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Length Less Shaft
21 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
254T

Details

Item
Vector Motor
Motor Design
Three-Phase
HP
15
Nameplate RPM
1,780
Frame
254T
Voltage
230V AC, 460V AC
Standards
CSA Certified, UL Listed
Weight
300 lb
Phase
Three
Motor Service Factor
1
Nominal Efficiency
92.4 %
Motor Mounting Type
Horizontal Footed
CC Number
CC030A
Motor Shaft Design
Keyed
Ins. Class
H
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Motor Application
Definite Purpose
Hz
60 Hz
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Full Load Amps
38.0/19.0 A
Motor Enclosure Design
Totally Enclosed Fan-Cooled
No. of Speeds
1
Motor Sub Application
Blowers, Fans, Pumps
Max. Ambient Temp.
104 Degrees F
Inverter Rated
Inverter Rated
Bearing Protection
Double Shields
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Product Type
Vector Motor
Frequency
60 Hz
Shaft Design
Keyed
NEMA Design Class
A
Insulation Class
H
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
38/19 A
Frame Material
Cast Iron
Efficiency Rating
NEMA Energy Efficient
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Maximum Speed
1,800 RPM

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 15 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 38.0/19.0 A, 254T Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews