Three-Phase Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM

  • Mfr # U15V1B
  • Zoro # G0402164
product price: 
$
1,699.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
3,545
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U15V1B
Zoro #
G0402164
UPC #
786382042172
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Shaft Diameter
1 5/8 in
Frame Size
254T
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Item
Motor
HP
15
Nameplate RPM
3,545
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
35.0/17.4 A
Frame
254T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Motor Sub Application
Pump
Duty Cycle
Continuous
Weight
180 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Bearing Lubrication Type
Regreasable
Product Type
General Purpose Motor
Number of Speeds
1
Frequency
60 Hz
Sub Application
Fan/Blower
Insulation Class
F
Nameplate RPM @ 50 Hz
2,840/2,865/2,875 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Aluminum
Application
General Purpose
Mounting Position
Horizontal
Shaft Design
Keyed
Full Load Current @ 60 Hz
35.0/17.4 A
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,545, Frame 254T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 35.0/17.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews