Three-Phase Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM

  • Mfr # U32V1BC
  • Zoro # G0400301
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,505
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9/1.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32V1BC
Zoro #
G0400301
UPC #
786382043896
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Frame Size
143TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,505
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.9/1.9 A
Frame
143TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Pump
NEMA Design
B
Duty Cycle
Continuous
Weight
37 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Application
General Purpose
Number of Speeds
1
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
3.9/1.9 A
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
230/460V AC
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
3,515 RPM
Bearing Lubrication Type
Regreasable
Frame Material
Aluminum
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Sub Application
Fan/Blower
NEMA Design Class
B

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,505, Frame 143TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.9/1.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews