Three-Phase Motor, 1 HP, 145TC Frame, 575V Voltage, 1,155 Nameplate RPM 13 1/8 in Overall Length

  • Mfr # U1P3GC
  • Zoro # G0402289
product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,155
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P3GC
Zoro #
G0402289
UPC #
786382087852
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Shaft Diameter
7/8 in
Frame Size
145TC
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1
Nameplate RPM
1,155
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.4 A
Frame
145TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
82.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Weight
35 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate RPM @ 50 Hz
1,445/1,450/1,455 RPM
Frequency
60 Hz
Frame Material
Steel
NEMA Design Class
B
Sub Application
Fan/Blower, Air Compressor
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
1.4 A
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
F
Mounting Position
Horizontal
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,155, Frame 145TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.