Three-Phase Motor, 1 HP, 56HZ Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # T1P2AHZ
  • Zoro # G0402331
product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3-3.2/1.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1P2AHZ
Zoro #
G0402331
UPC #
786382117351
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
13 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Frame Size
56HZ
Shaft Diameter
7/8 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Details

Item
Motor
HP
1
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3-3.2/1.5 A
Frame
56HZ
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Usable @ 208V
Usable at 208V
Weight
35 1/2 lb
Bearing Protection
Double Shields
Insulation Class
B
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1,460/1,465/1,470 RPM
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
Shaft Design
Keyed
Full Load Current @ 60 Hz
3.3-3.2/1.5 A
Sub Application
Fan/Blower, Air Compressor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,725, Frame 56HZ, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 3.3-3.2/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.