Shop U.S. MOTORS

Three-Phase Motor, 200 HP, 449TS Frame, 2,300/4,000V Voltage, 3,560 Nameplate RPM

  • Mfr # C200S1WS
  • Zoro # G0402654

product price: 
$
29,280.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
200
Nameplate RPM
3,560 RPM
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0/25.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C200S1WS
Zoro #
G0402654
UPC #
786382117207
Country of Origin
Mexico
Item
Motor
HP
200
Nameplate RPM
3,560 RPM
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
45.0/25.7 A
Frame
449TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Weight
2,650 lb
Duty Cycle
Continuous
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
220/380/440V AC
Product Type
General Purpose Motor
Application
General Purpose
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,425 RPM
NEMA Design Class
B
Insulation Class
F
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
45.0/25.7 A
Efficiency Rating
NEMA Standard Efficiency
Shaft Design
Keyed
Nameplate RPM @ 60 Hz
3,560 RPM
Nameplate Horsepower @ 60 Hz
200 hp
Nameplate Voltage @ 60 Hz
2300/4000V AC

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
51 3/8 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Shaft Diameter
2 3/8 in
Frame Size
449TS
Wire Rope Length
51 3/8 in
Length
51 3/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 3,560, Frame 449TS, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 45.0/25.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 3,001-3,600, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.