This item is Discontinued.

U.S. Motors Three-Phase Motor, 200 HP, 447TS Frame, 460V Voltage, 3,575 Nameplate RPM 48 15/16 in Overall Length H200P1FS

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 200 HP, 447TS Frame, 460V Voltage, 3,575 Nameplate RPM 48 15/16 in Overall Length (Discontinued)

Mfr # H200P1FS
Zoro # G0394062
UPC # 786382094546
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200P1FS
Zoro #
G0394062
UPC #
786382094546
Country of Origin
Mexico

Dimensions

Length Less Shaft
40 7/16 in
Overall Length
48 15/16 in
Shaft Dia.
2 3/8 in
Shaft Length
8 1/2 in
Shaft Diameter
2 3/8 in
Frame Size
447TS
Wire Rope Length
48 15/16 in
Length
48 15/16 in

Details

Item
Motor
HP
200
Nameplate RPM
3,575
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
217.0 A
Frame
447TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
HP @ 50Hz
200
Full Load Amps @ 50Hz
217.0 A
Weight
2,025 lb
Voltage @ 50Hz
460V
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,575
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Frequency
60 Hz
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,760/1,450 RPM
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
NEMA Design Class
B
Number of Speeds
1
Frame Material
Cast Iron
Mounting Position
Horizontal
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
217.0 A
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
200 hp
Bearing Type
Ball
Product Type
General Purpose Motor
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
217.0 A

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 3,575, Frame 447TS, Voltage 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 217.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 96.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.