This item is Discontinued.

U.S. Motors Three-Phase Motor, 20 HP, 256TC Frame, 190V, 208-230/460V, 380V Voltage, 1,770 Nameplate RPM C20P2DCR

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 20 HP, 256TC Frame, 190V, 208-230/460V, 380V Voltage, 1,770 Nameplate RPM (Discontinued)

Mfr # C20P2DCR
Zoro # G0402900
UPC # 786382107161
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20P2DCR
Zoro #
G0402900
UPC #
786382107161
Country of Origin
Mexico
Item
Motor
HP
20
Nameplate RPM
1,770
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
52.0-47/23.5 A
Frame
256TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
340 lb
Full Load Amps @ 50Hz
52.0-47.0/23.5 A
HP @ 50Hz
20 hp
Voltage @ 50Hz
190V, 208-230/460V, 380V
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
1,770/1,460
Inverter Rating
Inverter Rated
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
20 hp
Insulation Class
F
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Application
General Purpose
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
Full Load Current @ 50 Hz
52.0-47.0/23.5 A
Nameplate RPM @ 50 Hz
950/955 RPM
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
52.0-47/23.5 A
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Product Type
General Purpose Motor

Dimensions

Length Less Shaft
22 9/16 in
Overall Length
26 5/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 3/4 in
Frame Size
256TC
Shaft Diameter
1 5/8 in
Wire Rope Length
26 5/16 in
Length
26 5/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,770, Frame 256TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 52.0-47/23.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.