This item is Discontinued.

U.S. Motors Three-Phase Motor, 20 HP, 256T Frame, 208-230/460V Voltage, 1,800 Nameplate RPM 25.2 Overall Length H20P2D

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 20 HP, 256T Frame, 208-230/460V Voltage, 1,800 Nameplate RPM 25.2 Overall Length (Discontinued)

Mfr # H20P2D
Zoro # G0402873
UPC # 786382090685
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H20P2D
Zoro #
G0402873
UPC #
786382090685
Country of Origin
Mexico

Dimensions

Overall Length
25.2
Frame Size
256T

Details

Item
Motor
HP
20
Nameplate RPM
1,800
Voltage
208-230/460V
Motor Mounting Type
HORZ-FOOTED
Full Load Amps
53.0-47.0/23.5 A
Frame
256T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
93 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Sub Application
Foundary, Mining, Pulp/Paper Mill, Saw Mill
Motor Thermal Protection
None
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Removable Base
Regreasable
kW
14.92 kW
Duty
CONT
NEMA Design Class
B
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
53.0-47.0/23.5 A
Sub Application
Mining
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Energy Effiicent
Application
General Purpose
Bearing Lubrication Type
Regreasable
Bearing Type
Ball
Product Type
General Purpose Motor
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 20 HP, Nameplate RPM 1,800, Frame 256T, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 53.0-47.0/23.5 A, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 93 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.