Three-Phase Motor, 2 HP, 184T Frame, 460V Voltage, 1,770 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U2D10C
  • Zoro # G0393615
product price: 
$
1,442.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2D10C
Zoro #
G0393615
UPC #
786382043018
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
184T
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4 A
Frame
184T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
85 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Mounting Position
Horizontal
Insulation Class
F
Nameplate RPM @ 50 Hz
3,560/2,955 RPM
Application
General Purpose
Frame Material
Aluminum
Shaft Design
Keyed
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.25
Full Load Current @ 60 Hz
3.4 A
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Product Type
General Purpose Motor
Number of Speeds
2
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,770, Frame 184T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 3.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.