Three-Phase Motor, 2 HP, 145TC Frame, 575V Voltage, 3,500 Nameplate RPM 13 1/8 in Overall Length

  • Mfr # U2P1GC
  • Zoro # G0395575
product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,500
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P1GC
Zoro #
G0395575
UPC #
786382087982
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
2
Nameplate RPM
3,500
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0 A
Frame
145TC
Motor Bearings
6203-2Z-J/C3,6205-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
35 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
1.492 kW
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Insulation Class
F
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
890/735 RPM
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 50 Hz
190V AC, 230V AC, 380V AC, 460V AC
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
2.0 A
Application
General Purpose
NEMA Design Class
B
Product Type
General Purpose Motor
Frame Material
Steel

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,500, Frame 145TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews