Three-Phase Motor, 40 HP, 324TSC Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # CD40P2FSCR

  • Zoro # G0397203


product price:  $4,345.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD40P2FSCR
Zoro #
G0397203
UPC #
786382107338
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 5/8 in
Overall Length
31 1/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in

Details

Item
Motor
HP
40
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
Frame
324TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
600 lb
Full Load Amps @ 50Hz
46.0 A
HP @ 50Hz
40
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
1,780/1,470
Bearing Protection
Double Shields
Voltage @ 50Hz
380V, 460V
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,780, Frame 324TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.