Shop U.S. MOTORS

3-Phase Motor, 40 HP, 160ZBS Frame, 200V AC Voltage, 3,460/3,495 Nameplate RPM

  • Mfr # EZ40S1HZ
  • Zoro # G0405402

product price: 
$
1,760.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
3,460/3,495
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
119 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ40S1HZ
Zoro #
G0405402
UPC #
786382025472
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 1/2 in
Overall Length
17 1/2 in
Height
13 5/16 in
Bolt Circle Dia.
8 1/8 in
Lead Length
87 in
Body Diameter
9.5 in
Bolt Circle Diameter
8 1/8 in
Frame Size
160ZBS
Wire Rope Length
17 1/2 in
Length
17 1/2 in

Details

Item
Pump Motor
HP
40
Nameplate RPM
3,460/3,495
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
119 A
Frame
160ZBS
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Submersible
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
80 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Weight
144 lb
Usable @ 200V
Usable at 200V
Duty Cycle
Intermittent
Finish
Zinc Plated (Frame)
Product Type
Pump Motor
Insulation Class
F
Frame Finish
Zinc Plated
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1
Bearing Type
Ball
Number of Speeds
1
Number of Wires
12
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Full Load Current @ 60 Hz
119.0 A
Frequency
60 Hz
Application
Pump
Mounting Position
Horizontal
Ambient Temperature - Maximum
50 Degrees C

Description

Pump Motor, Bolt Circle Dia. 8 1/8 in, Duty Cycle Intermittent, Finish Zinc Plated (Frame), Frame 160ZBS, Hz 60 Hz, Full Load Amps 119.0, Height 13 5/16 in, HP 40, Ins. Class F, Lead Length 87 in, Length Less Shaft 17 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Energy Efficient

Ratings & reviews