Shop U.S. MOTORS

3-Phase Pump Motor, 40 HP, 160LCS Frame, 575V AC Voltage, 3,460 Nameplate RPM

  • Mfr # E40S1GZ
  • Zoro # G0397404

product price: 
$
1,816.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
3,460 RPM
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42 A
Frame
160LCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E40S1GZ
Zoro #
G0397404
UPC #
786382024819
Country of Origin
Mexico
Item
Pump Motor
HP
40
Nameplate RPM
3,460 RPM
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
42 A
Frame
160LCS
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Submersible
Phase
Three
No. of Speeds
1
Motor Application
Elevators
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
80 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Finish
Zinc Plated
Motor Sub Application
Submersible Elevator Motor
NEMA Design
B
Weight
142 lb
Duty Cycle
Intermittent
Full Load Current @ 60 Hz
42.0 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Number of Wires
12
Mounting Position
Horizontal
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
50 Degrees C
Product Type
Pump Motor
NEMA Design Class
B
Frequency
60 Hz
Insulation Class
F
Bearing Type
Ball
Frame Finish
Zinc Plated
Nameplate RPM @ 60 Hz
3,460 RPM
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
20 hp

Dimensions

Length Less Shaft
17 7/16 in
Overall Length
17 7/16 in
Bolt Circle Dia.
10 1/4 in
Lead Length
87 in
Body Dia.
11.8 in
Height
14 3/8 in
Wire Rope Length
17 7/16 in
Body Diameter
11.8 in
Bolt Circle Diameter
10 1/4 in
Frame Size
160L
Length
17 7/16 in

Description

Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 10 1/4 in, Duty Cycle Intermittent, Finish Zinc Plated, Frame 160LCS, Hz 60 Hz, Full Load Amps 42.0, Height 14 3/8 in, HP 40, Ins. Class F, Lead Length 87 in, Length Less Shaft 17 7/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Elevators, Motor Bearings Ball, Motor Design Three-Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.