This item is Discontinued.
This item is Discontinued.
Motor, 3PH, 50HP, 1800,230/460V, TEFC, 50 hp HP, 326T Frame, 230V, 460V Voltage, 1780 RPM Nameplate RPM (Discontinued)
Mfr #
HW50V2E2
Zoro #
G0397562
UPC # 786382037116
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW50V2E2
- Zoro #
- G0397562
- UPC #
- 786382037116
- Country of Origin
- Mexico
Details
- Item
- Motor,3PH,50HP,1800,230/460V,TEFC
- HP
- 50 hp
- Nameplate RPM
- 1780 RPM
- Voltage
- 230V, 460V
- Motor Mounting Type
- Foot Mount
- Full Load Amps
- 112/56 A
- Frame
- 326T
- Motor Enclosure Design
- TEFC
- Phase
- 3
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.945
Description
Motor,3PH,50HP,1800,230/460V,TEFC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.