This item is Discontinued.

U.S. Motors Three-Phase Metric Motor, 5 HP, 184 Frame, 208 to 230/460 Voltage, 1,760 Nameplate RPM H5P2D

This item is Discontinued.

U.S. Motors

Three-Phase Metric Motor, 5 HP, 184 Frame, 208 to 230/460 Voltage, 1,760 Nameplate RPM (Discontinued)

Mfr # H5P2D
Zoro # G0406145
UPC # 786382030742
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5P2D
Zoro #
G0406145
UPC #
786382030742
Country of Origin
Mexico
Item
Metric Motor
HP
5
Nameplate RPM
1,760
Voltage
208 to 230/460
Motor Mounting Type
Rigid Base
Full Load Amps
13.9-12.8/6.4 A
Frame
184
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
Other Process-Related Industries Requiring Protection within Harsh Operating Conditions
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208-230/460
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
89.5 %
Standards
cRUus, CSA Certified
CC Number
CC030A
kW
3.7 kW
Duty
Continuous
Motor Thermal Protection
None
Duty Cycle
Continuous
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Number of Speeds
1
Full Load Current @ 60 Hz
13.9-12.8/6.4 A
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
184
Shaft Diameter
1 1/8 in

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, 3.7 kW kW, Nameplate RPM 1,760, Frame 184, Voltage 208 to 230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 13.9-12.8/6.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1800, cRUus, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.