This item is Discontinued.

U.S. Motors Three-Phase Motor, 5 HP, 184T Frame, 575V Voltage, 3,520 Nameplate RPM 15 1/2 in Overall Length H5P1G

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 5 HP, 184T Frame, 575V Voltage, 3,520 Nameplate RPM 15 1/2 in Overall Length (Discontinued)

Mfr # H5P1G
Zoro # G0398481
UPC # 786382030735
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5P1G
Zoro #
G0398481
UPC #
786382030735
Country of Origin
Mexico
Item
Motor
HP
5
Nameplate RPM
3,520
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Weight
100 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Bearing Type
Ball
Frame Material
Cast Iron
Shaft Design
Keyed
NEMA Design Class
B
Number of Speeds
1
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
4.9 A
Insulation Class
F
Nameplate RPM @ 50 Hz
1,725 RPM
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable

Dimensions

Length Less Shaft
12 13/16 in
Overall Length
15 1/2 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,520, Frame 184T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 4.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.