This item is Discontinued.

U.S. Motors Three-Phase Motor, 60 HP, 404T Frame, 230/460V AC Voltage, 1,190 Nameplate RPM HD60P3E

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 60 HP, 404T Frame, 230/460V AC Voltage, 1,190 Nameplate RPM (Discontinued)

Mfr # HD60P3E
Zoro # G0406565
UPC # 786382090579
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD60P3E
Zoro #
G0406565
UPC #
786382090579
Country of Origin
Mexico
Item
Motor
HP
60
Nameplate RPM
1,190
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
139.0/70.0 A
Frame
404T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Full Load Amps @ 50Hz
139.0/70.0 A
Duty Cycle
Continuous
Weight
1,160 lb
HP @ 50Hz
60
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
230V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
1,190/985
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Bearing Type
Ball
Full Load Current @ 60 Hz
139.0/70.0 A
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Product Type
General Purpose Motor
Application
General Purpose
Nameplate Horsepower @ 50 Hz
60 hp
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Full Load Current @ 50 Hz
139.0/70.0 A
Frame Material
Cast Iron
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate RPM @ 50 Hz
3,520 RPM
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15

Dimensions

Length Less Shaft
30 3/8 in
Overall Length
37 5/8 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Shaft Diameter
2 7/8 in
Frame Size
404T
Wire Rope Length
37 5/8 in
Length
37 5/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 1,190, Frame 404T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 139.0/70.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 94.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.