Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 40 HP, 324 Frame, 575V AC Voltage, 1,775 Nameplate RPM

  • Mfr # X40P2G
  • Zoro # G3641392

product price: 
$
4,509.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X40P2G
Zoro #
G3641392
UPC #
786382104627
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
324
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC030A
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
94.1 %
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
No. of Speeds
1
Ins. Class
F
Nameplate RPM
1,775 RPM
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Full Load Amps
36.0 A
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T3C
Duty Cycle
Continuous
Weight
575 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Product Type
Hazardous Location Motor
Application
Hazardous Location
Frame Material
Cast Iron
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
36.0 A
NEMA Design Class
B
Number of Speeds
1
Temperature Code
T3C
Mounting Position
Horizontal
Shaft Design
Keyed

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 36.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.