Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 5 HP, 184 Frame, 230/460V AC Voltage, 1,750 Nameplate RPM

  • Mfr # X5P2BCR
  • Zoro # G3642284

product price: 
$
1,153.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
230V AC, 460V AC
Frame
184
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5P2BCR
Zoro #
G3642284
UPC #
786382116736
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 5/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
16 1/4 in
Shaft Diameter
1 1/8 in
Frame Size
184
Wire Rope Length
16 1/4 in
Length
16 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
Voltage
230V AC, 460V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Full Load Amps
12.5/6.2 A
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Nameplate RPM
1,750 RPM
Motor Service Factor
1
No. of Speeds
1
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
Ins. Class
F
Nominal Efficiency
89.5 %
NEMA Design
B
Weight
118 lb
Duty Cycle
Continuous
Temp. Code
T3B
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location
NEMA Design Class
B
Number of Speeds
1
Frequency
60 Hz
Temperature Code
T3B
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Full Load Current @ 60 Hz
12.5/6.2 A
Shaft Design
Keyed
Frame Material
Cast Iron

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.5/6.2 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.