Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 60 HP, 364 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # YC60P2B
  • Zoro # G3642117

product price: 
$
11,573.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
60 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC60P2B
Zoro #
G3642117
UPC #
786382090418
Country of Origin
Mexico

Dimensions

Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in
Overall Length
33 1/16 in
Length Less Shaft
27 3/16 in
Shaft Diameter
2 3/8 in
Wire Rope Length
33 1/16 in
Frame Size
364
Length
33 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
60 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
364
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Application
Hazardous Location
No. of Speeds
1
Standards
CSA Certified, UL Listed
CC Number
CC030A
Motor Mounting Position
Horizontal
Motor Service Factor
1
Nameplate RPM
1,785 RPM
Ins. Class
F
Item
Hazardous Location Motor
Full Load Amps
136.0/68.0 A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
95 %
Motor Shaft Design
Keyed
NEMA Design
B
Hazardous Location Division
Division I
Weight
810 lb
Temp. Code
T2B
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
136.0/68.0 A
Temperature Code
T2B
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Number of Speeds
1
Shaft Design
Keyed
Product Type
Hazardous Location Motor
NEMA Design Class
B
Application
Hazardous Location
Insulation Class
F
Frame Material
Cast Iron
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 60 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 136.0/68.0 A, 364 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.