Three-Phase Motor, 150 HP, 445T Frame, 460V Voltage, 1,785 Nameplate RPM 45 7/8 in Overall Length

  • Mfr # 8P150P2C

  • Zoro # G0392610


product price:  $17,604.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
171.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P150P2C
Zoro #
G0392610
UPC #
786382008857
Country of Origin
Mexico

Dimensions

Length Less Shaft
37 3/8 in
Overall Length
45 7/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
5 yr
Frame Size
445T
Shaft Diameter
3 3/8 in

Details

Item
Motor
HP
150
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
171.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Weight
1,780 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frame Material
Steel
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,785/1,480 RPM
Shaft Design
Keyed
NEMA Design Class
B
Full Load Current @ 60 Hz
171.0 A
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Manufacturers Warranty
5 yr
Frequency
60 Hz
Product Type
General Purpose Motor
Mounting Position
Horizontal
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,785, Frame 445T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 171.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.