Three-Phase Motor, 250 HP, 449T Frame, 460V Voltage, 1,190 Nameplate RPM 55 1/8 in Overall Length

  • Mfr # C250P3C

  • Zoro # G0394412


product price:  $29,041.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
280.0 A
Frame
449T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C250P3C
Zoro #
G0394412
UPC #
786382098698
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 5/8 in
Overall Length
55 1/8 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Shaft Diameter
3 3/8 in
Frame Size
449T

Details

Item
Motor
HP
250
Nameplate RPM
1,190
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
280.0 A
Frame
449T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
2,800 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,175/970 RPM
Bearing Lubrication Type
Regreasable
Frame Material
Steel
Application
General Purpose
Mounting Position
Horizontal
NEMA Design Class
B
Number of Speeds
1
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
280.0 A
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 250 HP, Nameplate RPM 1,190, Frame 449T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 280.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,101-1,200, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.