Three-Phase Motor, 5 HP, 184T Frame, 575V Voltage, 3,515 Nameplate RPM 15 7/8 in Overall Length

  • Mfr # S5P1G

  • Zoro # G0398369


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
3,515
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S5P1G
Zoro #
G0398369
UPC #
786382116347
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 1/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
184T

Details

Item
Motor
HP
5
Nameplate RPM
3,515
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
70 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Application
General Purpose
Full Load Current @ 60 Hz
4.9 A
Frame Material
Steel
Sub Application
Fan/Blower, Air Compressor
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate RPM @ 50 Hz
1425 RPM
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Mounting Position
Horizontal

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,515, Frame 184T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 4.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.