Shop U.S. MOTORS
Create Account
US-Nidec General Purpose 1 HP TEFC Motor 875 RPM
- Mfr # HD1P4E
- Zoro # G923931983
product price:Â
$
986.99
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
- HD1P4E
- Zoro #
- G923931983
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec 1 HP TEFC general-purpose motor (model PEM-HD1P4E) is a three-phase, 900 RPM, 182T frame motor with 230/460 V ratings, ball bearings, cast iron construction, and horizontal footed mounting for hostile-duty industrial applications. NEMA Premium efficient with 1.15 service factor, 4.5/2.3 A, single-speed shaft and a 16.3 in C-dimension, suited for pulp and paper, mills, mines, foundries and chemical plants.