Shop US NETTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Loading Dock Safety Barrier Net 4x10
- Mfr # OHPW410-P
- Zoro # G6520908
product price:Â
$
2,998.99
/ea
Key Features
Mesh Size
6 in
Material
Polyester
Color
Orange
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Adjustment Type
Cam Buckles, Snap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHPW410-P
- Zoro #
- G6520908
- UPC #
- 811931030185
- Country of Origin
- United States
- Material
- Polyester
- Color
- Orange
- Item
- Post Mounted Loading Dock Safety Barrier Net
- Includes
- (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
- Adjustment Type
- Cam Buckles, Snap Hooks
- Adjustable
- Yes
- Impact Rating
- 13,500 lb @ 5 mph
- Debris Liner
- Liner Not Included
- Webbing Material
- Polyester
- Net Color
- Orange
- Number of Adjustment Straps
- 4
- Includes Posts
- Posts Included
- Number of Posts
- 2
- Adjustability
- Adjustable
- Net Material
- Polyester
Dimensions
- Width
- 10 ft
- Mesh Size
- 6 in
- Net Height
- 4 ft
- Adjustment Strap Length
- 18 in
- Webbing Width
- 1 in
- Net Width
- 10 ft
- Height
- 4 ft
Description
Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Post-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 10 ft, Number of Adjustment Straps 4, Number of Posts 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.