Shop US NETTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Loading Dock Safety Barrier Net 4x18
- Mfr # OHPW418-P
- Zoro # G6520932
product price:Â
$
3,498.99
/ea
Key Features
Mesh Size
6 in
Material
Polyester
Color
Orange
Includes
(12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
Debris Liner
Liner Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHPW418-P
- Zoro #
- G6520932
- UPC #
- 811931030222
- Country of Origin
- United States
- Material
- Polyester
- Color
- Orange
- Item
- Post Mounted Loading Dock Safety Barrier Net
- Includes
- (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker
- Debris Liner
- Liner Not Included
- Webbing Material
- Polyester
- Impact Rating
- 13,500 lb @ 5 mph
- Adjustment Type
- Cam Buckles, Snap Hooks
- Adjustable
- Yes
- Net Color
- Orange
- Net Material
- Polyester
- Includes Posts
- Posts Included
- Adjustability
- Adjustable
- Number of Posts
- 2
- Number of Adjustment Straps
- 4
Dimensions
- Width
- 18 ft
- Mesh Size
- 6 in
- Net Height
- 4 ft
- Net Width
- 18 ft
- Webbing Width
- 1 in
- Adjustment Strap Length
- 18 in
- Height
- 4 ft
Description
Post Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Impact Rating 13,500 lb @ 5 mph, Includes (12) 1 1/2 in Lag Bolts, (2) Bollard Post Bases, (8) Eye Bolts, Drill Bit, Marker, Includes Posts Posts Included, Mesh Size 6 in, Mounting Location Above Ground, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Number of Adjustment Straps 4, Number of Posts 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.