Wall Mounted Loading Dock Barrier 4x16

  • Mfr # OHPW416-B
  • Zoro # G6520777
product price: 
$
2,598.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
6 in
Material
Polyester
Color
Orange
Includes
Brackets
Impact Rating
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OHPW416-B
Zoro #
G6520777
UPC #
811931030062
Country of Origin
United States
Material
Polyester
Color
Orange
Item
Wall Mounted Loading Dock Safety Barrier Net
Includes
Brackets
Impact Rating
None
Adjustment Type
Cam Buckles, Snap Hooks
Adjustable
Yes
Webbing Material
Polyester
Debris Liner
Liner Not Included
Net Color
Orange
Adjustability
Adjustable
Number of Adjustment Straps
4
Net Material
Polyester

Dimensions

Width
16 ft
Mesh Size
6 in
Net Height
4 ft
Net Width
16 ft
Adjustment Strap Length
18 in
Webbing Width
1 in
Height
4 ft

Description

Wall Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Brackets, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Wall-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 16 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.