Shop US NETTING
See all product information
Create Account
Wall Mounted Loading Dock Barrier 4x20
- Mfr # OHPW420-B
- Zoro # G6520792
product price:Â
$
2,998.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
6 in
Material
Polyester
Color
Orange
Includes
Brackets
Webbing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHPW420-B
- Zoro #
- G6520792
- UPC #
- 811931030086
- Country of Origin
- United States
- Material
- Polyester
- Color
- Orange
- Item
- Wall Mounted Loading Dock Safety Barrier Net
- Includes
- Brackets
- Webbing Material
- Polyester
- Impact Rating
- None
- Debris Liner
- Liner Not Included
- Adjustment Type
- Cam Buckles, Snap Hooks
- Adjustable
- Yes
- Net Color
- Orange
- Adjustability
- Adjustable
- Number of Adjustment Straps
- 4
- Net Material
- Polyester
Dimensions
- Width
- 20 ft
- Mesh Size
- 6 in
- Adjustment Strap Length
- 18 in
- Net Height
- 4 ft
- Net Width
- 20 ft
- Webbing Width
- 1 in
- Height
- 4 ft
Description
Wall Mounted Loading Dock Safety Barrier Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckles, Snap Hooks, Debris Liner Liner Not Included, Includes Brackets, Includes Posts Not Applicable, Mesh Size 6 in, Mounting Location Wall-Mount, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 20 ft, Number of Adjustment Straps 4, Number of Posts Not Applicable, Webbing Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.