This item is Discontinued.

This item is Discontinued.
Black Fillable Base Stanchion with LED Lights & Yellow Chain PR (Discontinued)
Mfr #
U2003YCLED
Zoro #
G602497359
UPC # 754806328614
Country of Origin United States
Category Crowd Control Post & Ropes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2003YCLED
- Zoro #
- G602497359
- UPC #
- 754806328614
- Country of Origin
- United States
Description
Built to withstand the demands of the toughest environments, the US Weight ChainBoss can be used both indoors and outdoors. The ChainBoss is equipped with features perfect for safely controlling crowds, directing the flow of foot traffic, or protecting a closed area for construction or cleaning. Each ChainBoss includes a yellow Solar Light that can be seen from 400m away and operates in temperatures -30 to 50 Degrees C. Each light flickers about 50 timers per minute and is designed for all-weather use. Optically controlled, these lights require no switch and are energy saving. The best way to charge these lights is to put them in direct sunlight. After fully charged outdoors, these lights can last approximately 7-10 days. The ChainBoss features a patented Integrated Chain Storage system so chain is stored inside the post when not in use for incredible convenience. Then, easily pull the chain out of the post using the twist-lock top which allows for easy chain disbursement. Each 37.88-inch tall post includes 10 feet of all-weather molded, high-tensile strength 2-inch plastic chain. Both the stanchion and the chain feature SunShield, 10 year UV protection. The ChainBoss features a durable, scratch-resistant high-density polyethylene base that is prefilled to 15 lbs. On the bottom of the base are no-skid, non-marking rubber feet keeping the post in place even during rough use. No tools are required for assembly. The Easy Connect snap together construction between the post and base takes less than 5 seconds and is easy as 1, 2, 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.