#1-72 x Button, Socket Head Cap Screw, 3/16 in Length, 316 Stainless Steel, 50 PK
Mfr # ZSCRW-671
Zoro # G201010904
product price:Â $11.55
/pk 50, $0.23/eaKey Features
Button Head
Hex Drive
Thread Size
#1-72
Material
316 Stainless Steel
Finish
Passivated
Drive Size
0.050 in
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZSCRW-671
Zoro #
G201010904
UPC #
193005147761
Country of Origin
China
Dimensions
Thread Size
#1-72
Screw Length
3/16 in
Drive Size
0.050 in
Head Height
0.039 in
Fastener Length
3/16 in
Minimum Thread Length
3/16 in
Head Diameter
0.139 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Button
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Drive
Hex
Thread Direction
Right Hand
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Thread Type
Fine
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #1-72, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.039 in, Head Diameter 0.139 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.