316, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK
Mfr # ZBOLT-4858
Zoro # G109955710
product price:Â $51.59
/pk 50, $1.03/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZBOLT-4858
Zoro #
G109955710
UPC #
197666053935
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
0.5625 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.