This item is Discontinued.

Usa Industrials 316L Stainless Steel Bar - 1/8in Thick x 1/2in Wide x 36in Long BAR-316L-0.125X0.5X36

This item is Discontinued.

Usa Industrials

316L Stainless Steel Bar - 1/8in Thick x 1/2in Wide x 36in Long (Discontinued)

Mfr # BAR-316L-0.125X0.5X36
Zoro # G415844562
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BAR-316L-0.125X0.5X36
Zoro #
G415844562
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
0.5 in
Length
36 in
Width Tolerance
(-0.250" to +0.250")
Length Tolerance
(-0.250" to +0.250")

Details

Material
Stainless Steel
Standards
ASTM A182 & A479
Thickness Tolerance
(-0.006 in to +0.000 in)
Typical Tensile Strength (PSI)
75000 psi
Typical Yield Strength (PSI)
30000 psi
Elongation
0.4
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
316L
Brinell Hardness
140 HRB
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Shape
Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.