3/8"-16 x 1 1/4 in External Hex Flange Hex Machine Screw, Zinc Plated Steel

  • Mfr # BULK-SCRW-1604

  • Zoro # G309262069


product price:  $1.49
/ea
Sold in multiples of 500 for $745.00

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-1604
Zoro #
G309262069
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.