#4-40 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # ZSCRW-789

  • Zoro # G903480937


product price:  $6.55
/pk 10, $0.66/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSCRW-789
Zoro #
G903480937
UPC #
193005462963
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
1/2 in
Drive Size
#1
Head Dia.
0.238 in
Hole Size
0.125 to 0.129
Head Height
0.08 in
Head Width
0.238 in
Maximum Head Height
5/64 in
Pilot Dia.
0.238 in
Overall Length
37/64 in
Maximum Head Width
15/64 in
Recommended Hole Size
1/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Item
Sealing Machine Screw
Seal Material
Silicone Rubber
Temp. Range (F)
-80 Degrees to 450 Degrees F
O-Ring Pressure Rating
70,000 psi
Thread Direction
Right Hand
O-Ring Maximum Temperature
300 Degrees F
Thread Style
Fully Threaded
O-Ring Material
Silicone Rubber
Pack Size
Small
Thread Type
Coarse
O-Ring Minimum Temperature
-60 Degrees F
Type
Machine Screw
O-Ring Temperature - Maximum
300 Degrees F
Material Grade/Class
18-8
O-Ring Temperature - Minimum
-60 Degrees F

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #4-40, Fastener Length 1/2 in, Head Width 0.238 in, Head Height 0.08 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 15/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.