#6-32 x Flat, Socket Head Cap Screw, 2 in Length, 316 Stainless Steel, 25 PK
Mfr # ZSCRW-546
Zoro # G401010926
product price:Â $13.89
/pk 25, $0.56/eaKey Features
Flat Head
Hex Drive
Thread Size
#6-32
Screw Length
2 in
Material
316 Stainless Steel
Finish
Passivated
Drive Size
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZSCRW-546
Zoro #
G401010926
UPC #
193005334499
Country of Origin
China
Dimensions
Thread Size
#6-32
Screw Length
2 in
Drive Size
5/64 in
Head Height
0.097 in
Fastener Length
2 in
Minimum Thread Length
2 in
Head Diameter
0.307 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Flat
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Drive
Hex
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #6-32, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.097 in, Head Diameter 0.307 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.