This item is Discontinued.

This item is Discontinued.
A36 Carbon Steel Sheet - 1-1/4in Thick x 3in Wide x 3in Long (Discontinued)
Mfr #
SHT-A36-1.25X3X3
Zoro #
G715846549
Country of Origin United States
Category Carbon Steel Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHT-A36-1.25X3X3
- Zoro #
- G715846549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Thickness
- 1-1/4 in
- Width Tolerance
- (-0.125 in to +0.125 in)
- Length Tolerance
- (-0.125 in to +0.125 in)
Details
- Material
- Carbon Steel
- Thickness Tolerance
- (-0.070 in to +0.070 in)
- Tensile Strength
- 58,000 psi
- Grade - Carbon Steel
- A36
- Yield Strength
- 36,000 psi
- Rockwell Hardness
- Rockwell B68 - B83
- Shape
- Sheet
- Tolerance Rating
- Standard
- Heat Treatment
- Annealed
- Brinell Hardness
- 119 - 159 HRB
- Fabrication
- Hot Rolled
- Elongation
- 0.2
- Mechanical Finish
- Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.