This item is Discontinued.

This item is Discontinued.
A36 Carbon Steel Sheet - 3/8in Thick x 24in Wide x 48in Long (Discontinued)
Mfr #
SHT-A36-0.375X24X48
Zoro #
G415846153
Country of Origin United States
Category Carbon Steel Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHT-A36-0.375X24X48
- Zoro #
- G415846153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 24 in
- Thickness
- 3/8 in
- Length Tolerance
- (-0.125 in to +0.125 in)
- Width Tolerance
- (-0.125 in to +0.125 in)
Details
- Material
- Carbon Steel
- Yield Strength
- 36,000 psi
- Tensile Strength
- 58,000 psi
- Thickness Tolerance
- (-0.055 in to +0.055 in)
- Grade - Carbon Steel
- A36
- Elongation
- 0.2
- Rockwell Hardness
- Rockwell B68 - B83
- Tolerance Rating
- Standard
- Heat Treatment
- Annealed
- Mechanical Finish
- Mill
- Shape
- Sheet
- Fabrication
- Hot Rolled
- Brinell Hardness
- 119 - 159 HRB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.