Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 1/4" Overall Lg

  • Mfr # ZSPCR-500

  • Zoro # G301011412


product price:  $20.65
/ea

Key Features

System of Measurement
Inch
For Screw Size
1/2 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-500
Zoro #
G301011412
UPC #
193005451370
Country of Origin
China

Dimensions

For Screw Size
1/2 in
Overall Length
1/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.505 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.505 in
Length
1/4"
Outside Dia.
1 in

Details

Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Shape
Round
Spacer Color
Silver
Color
Silver
Spacer Material
Brass
Spacer Finish
Zinc-Plated
Spacer Type
Round
Tensile Strength
45,000 psi
Rockwell Hardness
B55
Pack Size
Small Pack
Dimensional Standards
ASTM B16

Description

Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 1/4 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.