Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 3/4" Overall Lg
Mfr # ZSPCR-504
Zoro # G301011375
product price:Â $25.15
/eaKey Features
System of Measurement
Inch
For Screw Size
1/2 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZSPCR-504
Zoro #
G301011375
UPC #
193005458577
Country of Origin
China
Dimensions
For Screw Size
1/2 in
Overall Length
3/4"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.505 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
1 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
1 in
Length
3/4"
Inside Dia.
0.505 in
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Spacer Shape
Round
Spacer Finish
Zinc-Plated
Color
Silver
Spacer Color
Silver
Spacer Material
Brass
Pack Size
Small Pack
Spacer Type
Round
Tensile Strength
45,000 psi
Dimensional Standards
ASTM B16
Rockwell Hardness
B55
Description
Spacer, Spacer Type Round, For Screw Size 1/2 in, Overall Length 3/4 in, Inside Diameter 0.505 in, Outside Diameter 1 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.