This item is Discontinued.

Usa Industrials Buna-N O-Ring-Dash 140 - Pack of 50 ZUSAH70140

This item is Discontinued.

Usa Industrials

Buna-N O-Ring-Dash 140 - Pack of 50 (Discontinued)

Mfr # ZUSAH70140
Zoro # G202560842
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH70140
Zoro #
G202560842
UPC #
-
Country of Origin
Canada

Dimensions

Nominal Inside Dia.
2.237"
Nominal Outside Dia.
2.443"

Details

Dash Number
140
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40 to 250 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

BUNA-N O-RING-DASH 140 - PACK OF 50 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.