.jpg)
Buna-N Rubber Strip w Adhesive - 60A - 3/16" T x 3/4" W x 10ft. L
Mfr # BULK-RS-H60-179
Zoro # G7778730
product price:Â $23.19
/ea
Sold in multiples of 5 for $115.95
Key Features
Rubber Thickness
3/16"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-H60-179
Zoro #
G7778730
UPC #
193005073701
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/16"
Rubber Width
3/4"
Rubber Length
10 ft.
Details
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Compression Set
0.33
Thickness Tolerance
(-0.022" - +0.022")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Strip
Density
1.50 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Description
Buna-N Rubber Strip with Acrylic Adhesive - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.