This item is Discontinued.

Usa Industrials EPDM O-Ring-Dash231 - Pack of 10 ZUSAE70231

This item is Discontinued.

Usa Industrials

EPDM O-Ring-Dash231 - Pack of 10 (Discontinued)

Mfr # ZUSAE70231
Zoro # G202560880
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAE70231
Zoro #
G202560880
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2.609"
Nominal Outside Dia.
2.887"

Details

Dash Number
231
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Grade
Standard
Temp. Range
-70 to 300 (F)
Durometer (Hardness) Rating
Standard

Description

EPDM O-RING-DASH231 - PACK OF 10 EPDM IS A STRONG MATERIAL WITH A BROAD TEMPERATURE RANGE. EXCELLENT RESISTANCE TO WATER, STEAM, AND MANY CHEMICALS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.